Crimping tool, compact, with 360° insertion
Crimping tool, compact 360° insertion
CRMPPLRS-(0,14-10SMM)-(10/T/360)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854126.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854127.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12854145.jpg)
Register now and access more than 15,000 products
360° pivoting crimp insert with 4 fixing positions
Lightweight and compact design
- Low handle width - ideal even for small hands
- Easy to handle even in the smallest of spaces
Automatic setting to the respective crimp diameter
Ergonomically shaped 2-component handles for comfortable and effortless work
Non-slip insert in the handle
Optimised for application in conjunction with a work surface
Opening in handle for attaching safety straps
Made in Sweden
Datasheets(X)
Type description | 10/T/360 |
Min./max. wire cross section | 0.14-10 mm² |
Number of crimping points | 1 PCS |
Profile shape | Trapezoidal profile |
Design | 360° insertion |
Length (L) | 180 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |