Welcome to Würth UK For trade customers only

BoxSok™ bolt socket head

BoxSok bolt socket head
PLGINTL-3/8IN-HEX-WS16

Art.-no. 071413 51
EAN 4047376312005

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Special tool for mounting BoxBolt® hollow profile fastener
  • The tool fixes the collar of the expansion sleeve in place and simultaneously tightens the taper using the hexagon head bolt until the sleeve is expanded. Using the tool for screwing multiple hollow profile fasteners into place in series considerably reduces installation time

  • The drive side of the special tool is equipped with a square socket and the output side with the required hexagon key sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M10

Width across flats

16 mm

Outer diameter

38 mm

Drive

3/8 inch

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
BoxBolt® hollow profile fastener

HLSECTFSTNR-BOXBOLT-(5-23)-(A2K)-M10

Galvanised steel, blue passivated (A2K). The mechanical material properties of the screws correspond to strength class 8.8 in accordance with DIN EN ISO 898-1.
x 25 pcs
Hollow profile fastener BoxBolt® DIN EN ISO 898-1, hot-dip galvanised steel 8.8

HLSECTFSTNR-BOXBOLT-(5-23)-(HDG)-M10

x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information