Wood rasp Circular, DIN 7263, type E
Wood rasp, type E
RASP-WO-RD-H2-L250MM
Register now and access more than 15,000 products
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
--- fine
Datasheets(X)
![]() | |
File blade length (L) | 250 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!