Welcome to Würth UK For trade customers only

Impact tool Pin punches with pilots in accordance with DIN 6450

Pin punch, locking pins
PINPNCH-TAP

Art.-no. 071463 45
EAN 4011231720212

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

For locking pins

Chromium-vanadium air hardening steel



Tempered safety hammer heads


Prevents hammer head from developing bulges or splintering



Fully hardened shaft


Particularly tough and wear-resistant as a result



Pilots on shaft of pin punch


Used to perfectly centre tool on clamping sleeves.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

180 mm

Blade length (L2)

95 mm

Width of tip (d)

6 mm

Striking-surface diameter (S)

10 mm

Length of tenon

5 mm

Diameter of tenon

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information