VDE 3/8 inch extension
VDE extension 3/8 inch
EXT-VDE-3/8IN-167MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49538.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49632.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/754277.jpg)
Register now and access more than 15,000 products
- Quick-change chuck for permanent locking and fast changing of the socket wrench inserts
Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 167 mm |
Sleeve depth (L2) | 17 mm |
Socket wrench external diameter (D1) | 21.4 mm |
Socket wrench external diameter 2 (D2) | 17 mm |