Round nose pliers DIN ISO 5745
Round-nose pliers DIN ISO 5745
RDPLRS-(LONG-JAWS)-BLACK/RED-L160MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51673.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51658.jpg)
Register now and access more than 15,000 products
- High-quality tool steel ensures high level of durability and precision of gripping surfaces
- Jaws: Long design, serrated at front
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Datasheets(X)
For gripping and round bending of wire and sheet metal
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6 1/4 in |
Jaws length (L3) | 52 mm |
Jaws width (W3) | 17 mm |
Jaw-tips thickness (T2) | 3 mm |
Material | Steel |
Type of joint | Engaged |
Design | Twice plunged |
ISO | 5745 |