Heavy-duty combination pliers DIN ISO 5746
Heavy-duty combination pliers DIN ISO 5746
HDUTCOMBIPLRS-BLACK/RED-L200MM
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51662.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51663.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51671.jpg)
Register now and access more than 15,000 products
- Immense reduction of force required during cutting due to optimum leverage
- High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Datasheets(X)
Length | 200 mm |
Length in inches | 8 in |
Max. medium wire diameter cutting capacity | 3.8 mm |
Max. hard wire diameter cutting capacity | 2.7 mm |
Max. piano wire diameter cutting capacity | 2.2 mm |