VDE round-nose pliers DIN ISO 5745, IEC 60900
VDE round-nose pliers DIN ISO 5745 IEC 60900
RDPLRS-VDE-L160MM
Register now and access more than 15,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long service life of precision tips
- Single-component handle with wide VDE collar for safe working
- Surface entirely ground and chrome-plated
- Round, smooth jaws
- Lap joint
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6 1/4 in |
Jaws length (L3) | 26 mm |
Jaws thickness (T1) | 3 mm |
Jaw-tips thickness (T2) | 3 mm |
Jaws width (W3) | 18 mm |
EN standard | 60900 |
Material of handle | 1-component plastic |
ISO | 5745 |