Welcome to Würth UK For trade customers only

Double-jointed pliers

Double jointed pliers
DBJNTPLRS-BT-(EXTRA-LONG)-L330MM

Art.-no. 071502 62
EAN 4045989450527

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

For working in places that are particularly difficult to access

Accesses very narrow places


Very narrow design



Pliers open wide with minimum handle movement


Special double joint



Optimal corrosion protection


Matt chromed-plated version



Non-slip PVC handle sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For gripping and removing objects in assemblies


Service, repair and maintenance on engines and power units


For installing and dismounting cables, pipes and plug connectors

Length (L)

330 mm

Length in inches (L)

13 in

Jaws length (L3)

65 mm

Jaws thickness (T1)

10 mm

Jaw-tips width (W4)

4.5 mm

Jaws width (W3)

17 mm

Jaw-tips thickness (T2)

3 mm

Material of handle

Polyvinyl chloride

Design

Offset

Angle of jaws

45 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information