Welcome to Würth UK For trade customers only

Revolving punch pliers

Revolver hole punch pliers
PNCHPLRS-REVOLVER-L220MM

Art.-no. 071505 11
EAN 4011231725156
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Handle: plastic-coated


Non-slip



Pliers: Sheet steel, nickel-plated



Punches: Hardened steel, black oxide



Opening spring with catch

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Punching holes in paper, cardboard, leather, textiles. Rotate revolving punch head to set the desired hole punch size.

Length (L)

220 mm

Length in inches (L)

9 in

Number of punches

6 PCS

Material

Steel

Material of handle

Plastic

Hole punch diameter

2 mm
2.5 mm
3 mm
3.5 mm
4 mm
5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information