Welcome to Würth UK For trade customers only

Sheet metal locking pliers

Sheet metal locking pliers
SHTMETLOKPLRS-L200MM

Art.-no. 071509 12
EAN 4061975354143

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Wide and flat clamping jaws for high surface pressure
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Upper jaw with recessed handle, permanently welded instead of soldered
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping, bending and crimping thin and soft sheets of metal

Length

200 mm

Min./max. clamping width

0-42 mm

Width of clamping jaw

80 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information