Welcome to Würth UK For trade customers only

Welding locking pliers With upper U-shaped grip jaws angled by 90°

Welding locking pliers
WELDLOKPLRS-L265MM

Art.-no. 071509 13
EAN 4061975605238
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Upper jaw with recessed handle, permanently welded instead of soldered
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping profiled and flat materials before welding

Length

265 mm

Min./max. clamping width

0-60 mm

Width of clamping jaw

75 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information