1/4 inch bit adapter With quick-change chuck
1/4 inch adapter with quick-change chuck
ADAPT-BIT-1/4IN-4PT-QCCHUK
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/129434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
Register now and access more than 15,000 products
Drive: 1/4 inch square drive, DIN 3121
For use with ratchet or square drive
Output: 1/4 inch hexagon socket, DIN 3126
Datasheets(X)
Universal mounting of 1/4 inch bits
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Hexagon socket |
Length (L1) | 30 mm |
Attachment length (L2) | 11 mm |
Socket wrench external diameter (D1) | 13 mm |
Socket wrench external diameter 2 (D2) | 14 mm |