Welcome to Würth UK For trade customers only

3/8" angled extension

3⁄8 inch angled extension
ANGLEXT-3/8IN

Art.-no. 071512 40
EAN 4011231727730

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 3/8" square socket, ball catch groove

  • Tip: 3/8" square head

  • Angular movement of up to 8°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working in hard-to-reach places

Drive (S2)

3/8 inch

Drive type

Internal square

Tip size (S1)

3/8 inch

Tip type

Outer square

Length (L)

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information