3/4" cardan joint
Cardan joint 3/4 inch
CRDNJNT-3/4IN
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/129434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49492.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chromium-plated, polished
- Drive: 3/4 inch square drive, pin detent
- Output: 3/4 inch square drive, pin detent
Datasheets(X)
![]() | |
Drive (S2) | 3/4 inch |
Socket wrench external diameter (D1) | 40 mm |
Tip size (S1) | 3/4 inch |
Length (L1) | 109 mm |
Surface | Chrome plated |