3/4-inch connector
3/4 inch connector
CON-(3/4-1/2IN)
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 15,000 products
- Surface: chrome-plated
- Standard: DIN 3123, ISO 3316
Datasheets(X)
![]() | |
Tip size (S1) | 1/2 inch |
Drive (S2) | 3/4 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 34 mm |
Length (L1) | 53.5 mm |