Welcome to Würth UK For trade customers only

Vehicle current tester

Automotive current tester for standard fuses
FSECURRTEST-STANDARD-(0-20A)

Art.-no. 071553 090
EAN 4046778990088
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

For standard fuses
  • Current measurement in automotive fuse boxes is often difficult with conventional multimeters because of contacting. The flat fuse current testers from Würth were specially designed to solve this problem. They are simply inserted into the fuse slot and immediately indicate the current in the fuse circuit. Since the fuse is inserted into the current tester while the measurement is being carried out, the measurement circuit is also protected during measurement.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. nominal voltage

48 V/DC

Max. current

20 A

Cable length

75 cm

Length

86 mm

Width

37 mm

Height

28.5 mm

Number of rechargeable batteries/batteries

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information