Welcome to Würth UK For trade customers only

Oil drain plug wrench, 8-in-1

Oil drain screw wrench, 8in1
SPN-OILDRNPLG-8FOLD

Art.-no. 071557 220
EAN 4052703359004

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Special wrench for oil drain plugs with eight different wrench sizes and profiles.

Profiles and wrench sizes


Square, size 8, 10 mm, 3/8 inch, 1/2 inch hexagon, sizes 10, 12, 14, 17 mm



Fast and simple


The desired wrench size is selected by quickly and easily turning the wrench heads. It engages easily when the size is selected.



Practical


Multifunctional tool for eight applications in a single wrench.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Differentials, oil pans and gearboxes

Length

250 mm

Product weight (per item)

635 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information