Welcome to Würth UK For trade customers only

Retro-reflective tape for segmented tarpaulins

Retro-reflective tape for segmented tarpaulins
WARNMRK-PRISMFILM-VC104+-TARPA-SA-WH-50M

Art.-no. 081244 761
EAN 4056807642628

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Reflective contour marking for tarpaulins, segmented.

With ECE-approval, can be used without special permit


Complies with ECE 104 class C



Self-adhesive



Very thin single-layer film:


  • Not damaged by water, fuel, or high-pressure cleaning

  • Can be easily bonded around corners

  • No separate sealing of edges necessary

Please note the relevant European and national guidelines for installation of contour markings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tarpaulins



Attachment to newly registered vehicles has been compulsory since 10.10.2007


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport N3 / N4 – LCV with max. weight exceeding 7.5 t

  • Trailers and semi-trailers (O)

O3 – trailers with maximum weight of 3.5 t to 10 t


O4 – trailers with total weight exceeding 10 t



Attachment to existing vehicles is permitted


  • Vehicles for passenger transport M2 – car with more than 9 seats M3

  • Vehicles for goods transport (N)

N1 / N2 – LCV with maximum weight up to 7.5 t


N3 / N4 – LCV with maximum weight exceeding 7.5 t


  • Trailers and semi-trailers (O)

O2 – trailers with maximum weight of 0.75 t to 3.5 t


O3 – trailers with maximum weight of 3.5 t to 10 t


O4 – trailers with total weight exceeding 10 t



Attachment to existing vehicles is not permitted


  • Vehicles for passenger transport M1 – car with max. 9 seats

  • Trailer and semi-trailer O1 – trailer with max. weight up to 0.75 t

Width

50 mm

Length

50 m

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information