Liquid Dish washing-up liquid
Dishwashing detergent
WASHUPLIQU-CONCENTRATED-AMBER-5LTR
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1209530.jpg)
Register now and access more than 15,000 products
Beautiful finish
- The porcelain dries quickly and without marks with no scale deposits as the product contains alcohol
- Economical to use
Mild and skin-friendly
- pH: 6.5
EU Flower Ecolabel
- Meets EU requirements for eco-friendly detergents
- Can be used by ISO 14001-certified companies
Contains 5-15% anionic surfactants, less than 5% amphoteric surfactants, sodium benzoate, benzyl alcohol, dye and fragrance.
Meets regulation (EC) No. 648/2004 on detergents and cleaning agents.
Datasheets(X)
Skin-friendly washing-up liquid for plates, cutlery, pots, etc.
Add 2-4 ml of Liquid Dish to 5 l of water depending on the degree of soiling.
Contents | 5 l |
Chemical basis | Amphoteric tenside |
Density | 1.028 g/l |
Density conditions | at 20°C |
Density/conditions | 1.028 g/l / at 20°C |
Colour | Amber |
Shelf life from production | 24 Month |
Shelf life from production/conditions | 24 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C |
Conditions to maintain shelf life from production | dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C |