Skin protection lotion Combi For SKIN dispenser
Skin prot. lotion combi. dispens. sys
SKINPROTLOTN-(COMBI)-1000ML
SKIN
Register now and access more than 15,000 products
One product for forming a barrier against both water-soluble and non-water-soluble substances
- Effective protective film between skin and reacting agents
- Particularly suitable when alternating agents regularly
- No impairment of skin functions
- Owing to the active agent witch hazel, swelling of the skin is reduced when wearing air-sealing gloves
Forms a dry, elastic, touch-proof protective film
- Non-slip gripping of tools
- Leaves no annoying residue on workpieces or tools
Simplifies skin cleaning
Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.
Leaves the skin feeling fresh
Ingredients such as panthenol and witch hazel help to prevent inflammation and promote the skin's regenerative properties.
Silicone-free and dermatologically tested
This product is not a substitute for any prescribed protective measures such as gloves or similar items.
Please use the small, pre-punched removable label on the front to identify the contents of your SKIN dispenser system.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Protection while working with skin hazards that vary frequently or are not clearly defined, and when the skin is subjected to mechanical strain, e.g. from tools, fibre glass etc.
Before starting work and after washing your hands or after coming into contact with water, rub a hazelnut-sized amount of lotion into clean hands and wait a moment for it to be absorbed.
Contents | 1000 ml |
Smell/fragrance | Perfumed |
Colour | White |
Performance (points system) | 5 of 5 points |
pH value / conditions | 7 / at 20°C |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!