Combi skin protection lotion
Skin lotion combi dispens sys 1 l
SKINPROTLOTN-COMBI-DISPENSERSYS-1000ML
SKIN
Register now and access more than 15,000 products
For use in Skin dispensing system
- Easy to use
- Excellent residual discharge
- Optimum, economical dosage
Dual-action principle
Ingredients with a barrier function against water-soluble as well as water-insoluble contaminants are used.
Leaves skin feeling pleasant
Ingredients such as D-panthenol and vitamin E help to prevent inflammation and promote the skin's regenerative properties.
Skin strengthening effect, reduces stress on skin, supports the skin's natural regeneration ability
- Therefore, the lotion is also suitable for use under protective clothing, such as PVC or rubber gloves.
- The lotion has a high degree of cosmetic acceptance among users thanks to its excellent absorption.
Free from silicone oil
Does not leave traces behind on workpieces or tools
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable for frequently changing skin hazards or those not clearly defined as well as for mechanical stress on the skin, e.g. by tools, fibreglass, wire wool or cardboard.
Works against water-soluble substances such as water-miscible coolant, diluted acids, lyes, cleaning agents, cement and lime, and against water-insoluble substances such as oil, organic solvents, cutting oil and other oily substances.
• Avoid eye contact
Contents | 1000 ml |
Smell/fragrance | Perfumed |
Colour | White |
Performance (points system) | 5 of 5 points |
pH value / conditions | 7 / undiluted |
Period of use after opening | 12 Month |
Silicone-free | Yes |
AOX-free | Yes |
Water-soluble | No |
Bio-degradable/conditions | Yes / OECD conditions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!