Washing and shower gel For SKIN dispenser
Wash and shwr gel Fresh disp. system
WASHSHWRGEL-2000ML
SKIN
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257071.jpg)
Register now and access more than 15,000 products
Gentle and effective cleaning for hair and skin
- Advanced ingredients and lipid-replenishing effect
- Suitable for sensitive skin
- Adapts to the natural pH value of human skin
- Soap-free
- Dermatologically tested
Alkali-free and silicone-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Gentle and effective cleaning with replenishing effect for sensitive skin with slight or everyday dirt. The product is also suitable for washing hair.
Contents | 2000 ml |
Smell/fragrance | Perfumed |
Colour | Blue |
Chemical basis | Anionic tenside |
Performance (points system) | 1 of 5 points |
pH value / conditions | 5.8-6.8 / at 20°C |
Silicone-free | Yes |
Soap-free | Yes |
Viscosity/consistency | Liquid |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!