Canister coating ORSY®protec
Canister jacket Orsyprotec
CANIJAC-F.FILSYS-ORSYPROTEC
REFILLOMAT
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/138311.jpg)
Register now and access more than 15,000 products
According to TRbF 143 (technical rules for flammable liquids), portable plastic vessels with a volume of more than 5 litres may only be used for the active storage of flammable liquids with a flash point of up to 35 °C if they are sufficiently electrostatically conductive or, during active storage, are equipped with a sufficiently conductive device.
Electrostatically conductive and shielding
Protection against electrostatic charging in accordance with TRbF 143.
Compatible with the ORSY®protec earthing cable thanks to "button connection"
Simple and correct earthing (equipotential bonding).
Moisture-repellent coating
Storage in damp environments and long-term storage are possible.
Expert report by TÜV Hessen
- Use only in conjunction with an earthing cable.
- 089187075 For ORSY®protec sheaths purchased from 01/01/2021, as the press stud changes from 7 mm to 10 mm from 01/01/2021.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)