Welcome to Würth UK For trade customers only

Sealant for ventilation duct

Sealant for ventilation duct, others
SEAL-VENTDCT-HIGH-VELOCITY-GREY-350ML

Art.-no. 089232520
EAN 4046777560978

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

350 ml

Colour

Grey

Chemical basis

Synthetic rubber resin

Density

1.3 g/cm³

Continuous motion absorption

0 %

Full curing speed

5 m/min

Fully hardening/curing conditions

5°C, lowest temperature

Min. skin-formation time

5 min

Min. processing temperature

5 °C

Max. processing temperature

90 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information