System cabinets Stacking cabinet and ORSY case kit 4.4.1 31 pcs
Stacking cabinet set with ORSY Sysko 4.4.1 31 pcs
4.4.1-ORSY-CASE-CABINET-ASSORTMENT
Register now and access more than 15,000 products
Kit contains:
4.4.1 Stackable ORSY Cabinet X 1
- 5 ball-bearing-mounted draws for five 4.4.1 ORSY system cases
- 20 kg loading per draw
- Central locking with two keys
- Powder-coated sheet steel - graphite black (RAL 9011)
ORSY 4.4.1 Boxes X 5
- Organise what you want how you want with inserts that work for you
- Integrated seal protects the contents from rain
- Stack and connect lock multiple cases together
- Comfortable large handle design
- Award winning design - Reddot design award 2017 | IF-Design Award 2017 | German Design Award 2018
ORSY System Insert 4.4.1 X 5
- 5 compartments with slots to divide into 5 compartments with the dividers provided
- Compartment width x compartment depth x compartment height: 55 x 210 x 52 mm
Dividers for plastic system insert X 20
Datasheets(X)
SYSSTCKCAB-F.4.4.1
SYSTEMKOFFERJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units