Welcome to Würth UK For trade customers only

Protective glove

Chemical protective glove Ansell TouchNTuff 92-605
GLOVE-ANSELL-TOUCHNTUFF-92-605-SZ6.5-7

Art.-no. 1931020825
EAN 4056807356693

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Ansell TouchNTuff® 92-605

The nitrile TouchNTuff® offers four-times the puncture resistance of natural latex gloves and three-times the puncture resistance of neoprene disposable gloves.


As the glove is free of latex proteins, there is no risk to the wearer of a type I allergy. This glove offers a secure wet and dry grip and can be put on and taken off easily due to its unique formulation with "thin nitrile technology".

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Working with chemicals

  • Electronics

  • Glass production

  • Handling cytostatics

  • Handling of complex components

  • Laboratory analysis

  • Assembly of parts coated in oil

  • Light assembly work

  • Lacquering and painting tasks

  • Pharmaceuticals

  • Printing

Size

6,5-7

Material

Nitrile

Standards

EN 374

Category

III

Length

240 mm

Material thickness

0.12 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information