Welcome to Würth UK For trade customers only

Brake line flare nut wrench For brake line screw connections on front and rear axles

Open brake line wrench
OFFENE DOPPEL-6KT.-RINGSCHL 612N-11

Art.-no. 1952000676
EAN 4000896129133

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

  • Straight type for actuating brake line/brake hose screw connection on front axles.

  • Angled type for safe actuation of brake line screw connections on wheel brake cylinder past the rotating edge of the anchor plate.

  • No slippage

  • Reinforced construction

  • Straight, slotted/with hexagon

  • Chrome vanadium

  • Chrome-plated surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

180 mm

Width across flats

11 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information