Timing tool set 4 pieces, for Mercedes 1.6-1.8, petrol
Timing tool set for Mercedes-Benz 4pieces
TIMING TOOL MERCEDES 1.6 - 1.8
Register now and access more than 15,000 products
Datasheets(X)
Mercedes
C-Class, C-Class Coupe, E-Class, E-Class Coupe/Cabriolet, SLK, CLC-Class, CLK, Sprinter
Engine
1.6 160K BlueEFFICIENCY, 1.6 C180K BlueEFFICIENCY, 1.8, 1.8 180K, 1.8 200 BlueEFFICIENCY, 1.8 200 CGI, 1.8 200K, 1.8 216, 1.8 216 NGT, 1.8 250 BlueEFFICIENCY, 1.8 316, 1.8 316 NGT, 1.8 516, 1.8 516 NGT, 1.8 517, 1.8 517 NGT, 1.8 C160K, 1.8 C180 CGI BlueEFFICIENCY, 1.8 C180K, 1.8 C200 BlueEFFICIENCY, 1.8 C200 CGI BlueEFFICIENCY, 1.8 C200CGI, 1.8 C200K, 1.8 C230K, 1.8 C250 CGI BlueEFFICIENCY, 1.8 E200 CGI BlueEFFICIENCY, 1.8 E200 NGT, 1.8 E200 NGT BlueEFFICIENCY, 1.8 E200K, 1.8 E250 CGI BlueEFFICIENCY
Product weight (per item) | 2360 g |
Height | 103 mm |
Length | 395 mm |
Width | 300 mm |