Welcome to Würth UK For trade customers only

Cylindrical pin ISO 2338 steel plain (h8)

ISO 2338 h8 steel, plain
PIN-CYL-UNHDND-ISO2338-H8-12X50

Art.-no. 509421250
EAN 4057709112486

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Noticereplaces DIN 7
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

50 mm

Height of flat point (c)

2.5 mm

Standards

ISO 2338

Material

Steel

Surface

Plain

Design

Unhardened

Tolerance class

h8

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information