Welcome to Würth UK For trade customers only

Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE

M-CUBE Top 3 COMPACT set
MA-CRDL-SET-M-CUBE-ABH/AWS115/ABS-18CO-G
MASTER M-CUBE

Art.-no. 5701419025
EAN 4062856405152

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

This compact, practical combo is for everyday use on construction sites, consisting of the top three 18 V M-CUBE series products. These were developed by Wurth to meet the requirements of tradespeople.

All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.


ABS 18 COMPACT


Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.



ABH 18 COMPACT


Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.



AWS 18 COMPACT


Safe working thanks to the dead man's switch and the brake function which stops the disc quickly when the switch is released.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information