Bolt 18.5mm
Spacer f. side and central profile bar, Emuca
DISTANCIADOR D18X30MM NE
Register now and access more than 15,000 products
The zinc-plated bolt made of turned steel, a hard, strong, and resistant material with a zinc-plated finish, which makes it resistant to rust and corrosion. Characteristics that make this an excellent quality element for furniture assembly. You are thinking of invisible joints in furniture, beds, shelves and cabinets. Its dimensions are: the diameter is 7mm, the length of the thread is 9mm, its type is M6 and the total length is 18.5mm. It is installed by stuffing it into a hole made with a drill, its packaging presentation is 1000 units.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 8013005 |