Column Trat Titane Kitchen Systems
Shelving system, 5 levels, extendable, Emuca
COLUMNA BIS SUPRA CR
Register now and access more than 15,000 products
It offers an efficient solution for storage and fitting in kitchen furniture. It is worth highlighting its five racks with a large storage capacity, which is also fashionable in current furniture. The column has a maximum load capacity of 60 kg.
• xtractable column with flat wire in anthracite grey finish.
• For a minimum height of 1,880 mm and a minimum depth of 470 mm.
• It includes 5 flat wire baskets in anthracite grey.
• For door opening on either the left or right.
• Maximum system capacity of 60 kg.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 8936111 |