Locking Pliers Curved Jaw, 225mm (9in)
Locking pliers with half-round jaws FAITHFULL
LOKPLRS-(JAW-HRD)-CURVED-225MM
Register now and access more than 15,000 products
Made from high-quality steel with hardened and tempered jaws and a long-lasting finish.
They have a spring action for easy clamping and release, with a quick release lever and a knurled screw for adjusting locking capacity.
Capacity: 41mm.
Datasheets(X)
Length | 279 mm |
Min./max. clamping width | 1-41 mm |
Material | Steel tempered |
Product weight (per item) | 448 g |