Circlip Pliers Set FAITHFUL, 5 Pieces
Circlip pliers set 5 pcs FAITHFULL
CRCLIPPLRS-SET-COMBI-5PCS
Register now and access more than 15,000 products
The set comprises 1.5mm diameter 90° , 45° angled , 1 mm and 1.5 mm straight tips.
The jaws can be easily arranged to accommodate either external or internal circlips in various combinations, thereby effectively providing eight different pairs of circlip pliers within this handy kit.
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
Width x height x depth | 190 x 103 x 30 mm |
Product weight (per item) | 0.286 kg |