Straight Jaw Locking Pliers TORQUE LOCK™, 250mm
Lock. pliers w. straight jaws Milwaukee TORQUELOCK
LOKPLRS-STRAIGHTJAW-TORQUELOCK-250MM
Register now and access more than 15,000 products
For a stronger and more secure grip, extra force can be applied to the TORQUE LOCK™ screw, which can also be used for hanging/storage purposes.
The hardened jaws provide a better grip force on jobsite materials. Chrome plated finish increases tool life by reducing corrosion for rust protection. Traditional release lever design for jobsite convenience.
Specification:
Length: 250mm (10in)
Capacity: 30mm
Datasheets(X)
Length | 2 cm |
Min./max. clamping width | 3-3 cm |
Material | Alloy tool steel |
Product weight (per item) | 570 g |