Welcome to Würth UK For trade customers only

Non-contact forehead Infrared thermometer DT-8806H

Infrared forehead thermometer DT8806H non-contact
THERMOMETER-INFRARED-CLINICAL-DT-8806H

Art.-no. 9501006572
EAN 4062856412976

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Specially designed to take the body temperature of a person regardless of room temperature.
  • Precise non-contact measurement

  • Selectable C° or F°

  • Automatic selection range and display resolution 0.1C°/ F°

  • Selectable body or surface temperature

  • Memorization of the last 32 measurements

  • Auto data hold & power off

  • Backlight LCD display

  • Alarm setting
NoticeDepending on various skin types and thickness, there may be temperature difference.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. temperature measuring range

0 to 60 °C

Min. temperature measuring range

0 °C

Max. temperature measuring range

60 °C

Nominal voltage

3 V

Min./max. spectral range

8-14 µm

Min. spectral range

8 µm

Max. spectral range

14 µm

Reaction time

0.5 s

Automatic switch-off

Yes

Battery designation

1.5 V LR6 AA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information