Welcome to Würth UK Solo para profesionales

Hole and cylinder saws

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Hole and cylinder saws

CARBIDE HOLE SAWS: REINFORCED, WITH HARD-WEARING TEETH
 

Würth has designed several types of hole saws for professionals. Among these very special saws, which are used to cut circular shapes in concrete or even steel, carbide hole saws stand out for their exceptional hardness and durability.
 
 

A MULTI-PURPOSE SAW THAT CAN DRILL CONCRETE, SHEET METAL OR STEEL
 

Carbide hole saws must be fixed to the end of an electric, portable or column drill. Versatile, our saws work on a wide range of materials, even very hard. Depending on the model chosen, you will be able to drill in particular:


• aerated concrete, hollow and refractory brick
• tiles, ceramics, tiles
• plasterboard, clinker
• laminated sheet, fiberglass, plastic
• solid wood, chipboard and plywood panels
• stainless steel (stainless steel), etc.
 
  

CARBIDE HOLE SAWS WITH SHARP, STURDY TEETH
 

While Würth’s different models vary in depth and cutting diameter, all our carbide hole saws have sharp and durable teeth, made of an extremely resistant metal. Discover the benefits of our models of hole saw, including:


• rapid and precise drilling
• reduced oscillations and vibrations, thanks to an optimized saw body
• an evacuation system for shavings and cut pieces
• exceptional lifespan of the tool
• significant increase in productivity.
 
 

A DRILLING TOOL ACCLAIMED BY ELECTRICIANS AND OTHER CONSTRUCTION PROFESSIONALS
 

The high quality of these tools means that they are used by professionals who have to drill all kinds of materials daily, e.g. to hang cables, fit lights or pipes. The efficiency and longevity of Würth carbide hole saws saves you precious time! Our carbide hole saws support a wide range of professionals, including:


• electricians
• plumbers, heating engineers and air conditioning specialists
• building trades in general
• machine shops, repair and maintenance.

 

EFFICIENT HOLE SAWS THAT PIERCE STEEL AND CONCRETE
 

The hole saw is a mechanical saw which, once attached to an electric drill, makes it possible to cut circular shapes in various materials. Designed for professionals, the hole saws designed by Würth are characterized by their efficiency, maneuverability and robustness.
 
  

FOR CUTTING ROUND SHAPES IN METAL, WOOD OR PLASTIC
 

Used to form holes of various diameters and various depths, the hole saw can be used on a very wide variety of materials (sheet metal, tubes, profiles, etc.) Depending on the models available in our catalog, you can drill elements made of:


• steel, stainless steel or cast steel
• metal, copper, bronze or aluminum
• aerated concrete
• plasterboard
• solid wood or laminate
• plastic materials, etc.
 
  

POWERFUL, EASY-TO-USE AND DURABLE HOLE SAWS
 

At Würth, we are used to working as closely as possible with professionals, in order to imagine and create tools that are truly suited to intensive practice. This is why our hole saws, widely employed in structural and finishing work, guarantees:


• extremely fast drilling
• clean, precise and regular cuts
• ease of use, with minimum effort
• working comfort (few noise emissions, little or no vibration and presence of a material evacuation system)
• a long service life.
 
  

BE SURE TO VENTILATE THE TOOL AND USE A LUBRICANT WHEN SAWING
 

The hole saw must be used with suitable protective equipment, such as glasses and gloves. The speed table supplied with the tool tells you the recommended rotation speeds, depending on the diameter of the hole provided and the type of material to be drilled. To preserve the saw and optimize its performance, you should also:


• ventilate the tool from time to time, in order to evacuate the chips potentially accumulated inside (particularly with wood)
• use a lubricating product, such as drilling oil or coolant, which facilitates cutting (especially that of metals) and lengthens the life of the hole saw.