Welcome to Würth UK Solo para profesionales

Fasteners, miscellaneous

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Fasteners, miscellaneous

CONNECTION ELEMENTS FOR DURABLE FASTENING

The fastening elements in our online shop guarantee safe and long-lasting fixing. Used mostly on construction sites and by professionals in many different sectors, coupling systems are essential for efficient work with enduring results. In this product range there are tensioners, rope clamps, snap cups, eyelet screws, pins and clamps. There are also special fixing systems for hollow sections, with the exclusive BoxBolt® system.
The fastening products in the online catalogue are also suitable for use in the nautical field. Among the best sellers are screw terminals with left-handed thread, steel or stainless steel screw fork terminals, rope press terminals with right thread (also available for mini ropes) and more.



COUPLING SYSTEMS FOR PROFESSIONALS

Among the coupling systems for professionals there is a very wide selection of pins of various shapes, sizes and materials. Among these, for example, are eyelet snap caps, elastic, spring and snap for pipe, manufactured with lightweight, resistant and high-quality materials. The wire ropes are available in six different variants ranging from a wire diameter of 2 mm up to 8mm.
The joining elements catalogue supports an extensive variety of tradespeople. Within the pins category there are several references that meet the need for interventions on any machinery and equipment: among the most sought-after fasteners is the ISO 2341 pin and welding studs.