Welcome to Würth UK Solo para profesionales
Solid carbide twist drill bit, internal cooling For universal applications and considerable drilling depths up to 12xd
Solid carbide twist drill bit, internal cooling For universal applications and considerable drilling depths up to 12xd - 1
Solid carbide twist drill bit, internal cooling For universal applications and considerable drilling depths up to 12xd - 2

Para obtener información detallada así como más imágenes y documentos de los distintos artículos, seleccione el artículo que le interese en la siguiente tabla.

Solid carbide twist drill bit, internal cooling For universal applications and considerable drilling depths up to 12xd

4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces

Leer la descripción del artículo

Disponible en 3 versiones