Welcome to Würth UK Solo para profesionales

Cleaning devices, electric

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Cleaning devices, electric

PRESSURE WASHERS FOR PROFESSIONALS

We offer high-pressure cleaners for professionals, who use this type of device on a daily basis on construction sites or in workshops. Each model of Würth pressure washers will meet the specific needs and use of each user, with maximum pressure of 130 or 175 bar, hot or cold water, flow rate from 480 to 850 l/h, etc.


HP CLEANERS DESIGNED TO LAST

The long service life of our pressure washers, and more generally of all our products, is at the heart of our ambitions. That's why some elements of our cleaners are made of high-quality brass, polyethylene or hardened stainless steel. Similarly, the components of cold water cleaners are not pressurized during breaks, which effectively and durably protects your high-pressure washer from wear.


ADVANTAGES OF OUR RANGE OF HOT WATER PRESSURE WASHERS

Ergonomic, intuitive and easy to maneuver: integrated storage compartment, two lance brackets including one with Toolflex attachment system, doors allowing easy access for the filling of anti-limescale products, immediate access to all functions including steam phase, simple and intuitive dashboard.

All-stainless steel boiler: easy opening of the lid for maintenance, stainless steel structure, double winding coil, non-toxic and removable refractory bottom, inlet and outlet coupling joints for maximum sealing.

Easy access to internal components by simply moving the cover.

Robust structure resistant to thermal shocks as well as atmospheric conditions and corrosion.

The pump, valve and electric motor are easy to reach simplifying repair and/or maintenance operations.