Welcome to Würth UK Solo para profesionales

Soldering, welding fillers

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Soldering, welding fillers

MATERIALS FOR SAFE WELDING

We are a supplier of professional welding equipment, accessories and materials that allow the operator to work in extreme safety. For years we have been supplying specialists in the field with welding essentials: bar electrodes, welding wires, welding rods, filler wires and basic electrodes.
We offer a wide choice of filler material to perform any type of welding. Among the best-selling products are wires for welding, for carbon steel welding or for stainless steel MIG welding according to standards DIN 8559 (SG 3) and EN 440.

FILLER MATERIAL FOR WELDING AND BRAZING

In our welding materials product catalogue you may find bar electrodes, which include a selection of electrodes for aluminium, electrodes for cast iron and electrodes for stainless steel. Very popular is the normal rutile electrode with green tip and meeting the standards: ISO 2560, DIN 1913, UNI 5132. It is used for all welded constructions and on base metal of good quality and with few impurities. It is particularly suitable for tanks to be welded in a single pass and for filling and finishing passes.