Welcome to Würth UK Solo para profesionales

Impact driver/wrench, pneumatic

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Impact driver/wrench, pneumatic

PNEUMATIC IMPACT SCREWDRIVER: THE SOLUTION FOR YOUR WORKSHOP

The electric pneumatic drill is one tool that should never be missing from your workshop. In order to quickly tighten or loosen a bolt without effort and without neglecting your safety, it is necessary to choose a high-performance tool for all your work. Our range of electric pneumatic wrenches includes many solutions that, in addition to combining reliability and power, have a comfortable ergonomic handle that does not tire the hand and guarantees excellent handling even for the most demanding jobs. These power tools also have an excellent power-to-weight ratio and, thanks to the low weight, can be easily transported and used even for interventions outside the workshop. Each pneumatic impact wrench is composed of quality materials that make the tools extremely durable and resistant over time, even after numerous uses.


Our DSS 1/2-inch Premium Power pneumatic impact screwdriver features a high-quality double hammer mechanism and balanced cylinder with a 6-brush motor, ensuring reliability, optimal performance and long life. The highly ergonomic grip with sensitive trigger and integrated silencer gives it good handling with non-slip grip, optimal control and reduced noise. The professional who wants to buy a compact and maneuverable electric pneumatic screwdriver with above-average performance and excellent general technical characteristics can choose the Premium Compact model. This high-quality pulse screwdriver with fiberglass reinforced plastic casing is equipped with a hammer and cylinder pulse mechanism with exclusive 7-brush motor, 4-stage power adjustment and practical one-handed conversion.


An electric impact driver perfect for the most difficult applications, such as maintenance work on trucks and buses, construction and agricultural machinery and for industrial maintenance and repair work is the DSS 1-inch Premium Power, which has a well-balanced unit in a sturdy aluminum casing. Very handy and easy to use, it is equipped with an ergonomic handle and with rubber coating, additional 360-degree swivel handle, easy right / left passage and adjustable trigger. To screw and unscrew in tight spaces, the professional can purchase the 1.1 kg Premium Mini pneumatic impact wrench with a modern design with rubber protections. The attenuated vibrations and the reduction of fatigue make this pneumatic pulse key perfect for work on bodywork, assembly and disassembly of frames, reinforcements, gears, braking systems, exhausts.


PNEUMATIC IMPACT WRENCH: OPT FOR THE QUALITY OF WÜRTH PROFESSIONAL TOOLS

Robust and efficient, Würth impact wrenches will allow all professionals to overcome the tightest hub nuts. The impact sockets will allow you to tighten and loosen bolts and nuts.

For the change of wheels of construction machinery, agricultural machinery or heavy goods vehicles, but also for maintenance and metal constructions, you will find a complete range of pneumatic impact wrenches meeting all needs, for occasional or more frequent uses. Robustness and ergonomics are the key words of Würth to offer professionals a quality pneumatic tooling combining comfort of use and efficiency.


HIGH-PERFORMANCE PNEUMATIC IMPACT WRENCHES TO IMPROVE THE PRODUCTIVITY OF PROFESSIONALS

Our impact screwdrivers are developed to cope with all situations: M15 nuts, M25, up to 4 positions, clamping torques up to more than 1800Nm and loosening up to 2440Nm, etc. Würth offers you the highest performance for better performance and exceptional productivity. The DSS 1-inch pneumatic impact wrench, for example, is one of the most powerful pneumatic tools developed by Würth: very robust, this impact wrench is suitable for heavy and intensive applications in the field of heavy goods vehicles, maintenance and agricultural machinery. Equipped with 4 positions ranging from 996 to 1870Nm, it has a 360-degree side handle for optimal maneuverability. Resistant while being light, its use generates almost no vibration, thus guaranteeing the professional greater comfort and less fatigue.


ROBUST IMPACT WRENCHES FOR FOOLPROOF LONGEVITY

Würth guarantees you ergonomic pneumatic impact wrench with great longevity thanks to a high-strength steel or aluminum design. And to extend the efficiency of your tooling, and guarantee a high-performance performance, it is necessary to regularly lubricate your impact wrench with a special oil for pneumatic devices for example. You can also use an oil filter on the air intake circuit to maximize the performance and longevity of your impact screwdriver. Würth compressed air tools are guaranteed for 1 year, parts and labor.