Welcome to Würth UK Solo para profesionales

Consoles

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Consoles

WÜRTH SUPPORT CONSOLES MEET ALL THE REQUIREMENTS OF PROFESSIONALS

Support brackets are used to anchor heavy air conditioning and heating equipment to walls. With the Würth consoles from the Varifix range, the focus is on safety. This means using stable materials, some of which can withstand high loads.

Of course, the support consoles are specially designed according to the end application. When choosing a console, you should always consider whether it should be used indoors or outdoors. This is because corrosion can damage components and the load capacity will be reduced.

FIND THE RIGHT VARIFIX SUPPORT CONSOLE FOR YOUR PROJECT

For example, to attach an air conditioner to the wall of a house, you will need different fasteners compared to cable trays. In the Würth Varifix range you will find the right console with the right accessories for almost any application. In order to find the right equipment, you must ask yourself the following questions before assembly:

Where should the support bracket be mounted? Inside or outside? Use stainless steel support brackets for outdoor installation.
What type of hardware should be supported by the console? Examples: pipes, air conditioning units, fan coil units, cable trays, etc.
What load capacity must be guaranteed? When this information is available, it is easy to find the optimal Varifix console for your application.
Discover the product selections for electricians and plumber-heating engineers, as well as related product ranges: Cable suspension system, Fixing clamps, C-mounting rail, Fixing studs...