Welcome to Würth UK Solo para profesionales

Adhesive tape, covering

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Adhesive tape, covering

THE RANGE OF MASKING AND PROTECTION TAPES FOR PROFESSIONALS

Used to guarantee clean finishes without unsightly smudges, adhesive masking tapes are available in a wide variety of references and differ in particular by the nature of their adhesive base. Working alongside professionals for several decades, Würth has developed solutions tailored to individual requirements and enabling effective and easy-to-install masking and protection operations.


MASKING TAPE: PROVIDE PRECISION TO YOUR FINISHES!

In order to meet the requirements of professionals, Würth guarantees efficient and versatile masking tapes. Highly resistant, these products are suitable for specific uses and demonstrate their performance in the following fields:

masking work in the automotive sector
metalworking
interior painting

Thanks to the excellence of their manufacturing, they guarantee easier masking operations. Synonymous with more precise and therefore more reliable gluing, inside and out, they are perfectly resistant to humidity and are easily removed, without leaving any residue on the substrates.

Also discover our ranges of insulating tapes, universal and dedicated to waterproofing.


SELECT YOUR WÜRTH MASKING TAPE

Suitable for construction sites and industrial applications, Würth masking tapes are available in:

different adhesive bases: acrylate, acrylic, modified natural rubber, natural rubber,
different widths: from 19 to 100 mm,
different lengths: between 10 and 50 m,
different thicknesses: between 0.15 and 0.135 mm,
also in various colours: white, cream white, natural white, blue, beige.

When choosing your Würth reference, you can also pay attention to two key parameters. The first is the thermal resistance of your masking tape. The latter can be between 80 and 150 ° C and is important to know if you plan a drying time in an oven. Elongation at breaking point is also an important parameter if you are looking for a very strong model for your work. At Würth, it can be 4, 8 or 9%