Welcome to Würth UK Solo para profesionales
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces - 1
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces - 2
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces - 3
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces - 4
Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces - 5

Para obtener información detallada así como más imágenes y documentos de los distintos artículos, seleccione el artículo que le interese en la siguiente tabla.

Twist drill bit assortment HSS DIN 338, type RN TiN head, 25 pieces

Steel precision drill bits, TiN-coated, for general, broad applications in steel up to 850 N/mm² strength and in cast iron. Available in ORSY® system cassette.