Welcome to Würth UK Solo para profesionales

Screws, hexagon head

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Screws, hexagon head

THE COMPLETE WÜRTH THREADED HEXAGONAL HEAD SCREW RANGE

Highly practical, hexagonal head screws can be screwed and unscrewed using a wrench and therefore do not suffer from the constraints that apply to conventional screws. Aware of the multiplicity of expectations, Würth offers hexagonal head screws with total threading intended for professional use. Our expertise in fastening will help you to find the fastener best suited to your work projects as well as the materials you want to use.


WÜRTH QUALITY: STRENGTH AND RESISTANCE GUARANTEED FOR YOUR HEXAGONAL HEAD SCREWS

A guaranteed name for quality to many professionals, Würth steel and stainless steel screws have fully benefited from our know-how and the expertise of our teams. Our aim? To put at your disposal products that are safe, solid and instrumental in all types of work. To do this, we used the best metals, namely:


zinc-coated steel: screws with full steel threading are the most common and to be preferred for indoor use,

stainless steel: unlike steel, stainless steel is less sensitive to rust and can be used for your threaded screws used outdoors.

With six exterior sides and a total metric thread, our stainless steel hexagonal head screws also meet the ISO 4017 standard, which replaced the DIN 933 standard.


A COMPLETE RANGE OF HEXAGONAL HEAD AND FULLY THREADED SCREWS

Our wide variety of screw products on sale will allow you to find the hexagonal screw box in zinc or stainless steel that you need for your work. Our range of parts in stock come in a variety of models to select according to their:


length: 4 to 380 mm,

height and head dimension: 2 to 30 mm,

resistance class: 6.8 to 70. It will allow you to know the breaking strength of steel or stainless steel but also their elastic limit and tensile strength.