Welcome to Würth UK Solo para profesionales

Electrical cable connections

View our wide range of brochures here!

Clasificación

Productos populares
Productos más populares en la categoría Electrical cable connections

ELECTRIC TERMINAL BLOCKS FOR PROFESSIONAL USE

Operators of the installation sector can find in our catalogue a selection of electrical terminal blocks and wire end ferrules for professionals. These include angled cable lugs and insulated crimp cable lugs. The angled cable lug, made of tin plated copper, is ideal for multi-wire round conductors for electrical systems. Our insulated crimp cable lugs, available with forked, bladed or ring-shaped connectors, are insulated by a polyamide casing and complies with IEC 60998-1 (CEI 23-20) and IEC 60998-2-1 (CEI 23-21) standards.
Among our electrical installation products are wire terminal blocks with polypropylene bodies and tin-plated steel contact points, where several conductors can be inserted and are easily disconnected.


QUALITY ELECTRICAL TERMINALS AND FITTINGS

Terminals and electrical fittings are essential elements to perform electrical installation up to industry standards to ensure maximum safety in the system. We provide all professionals with a complete range of crimp wires and end tubes, such as heat-shrink plastic sleeve end tubes.