Welcome to Würth UK Vente aux professionnels

Clamping tools

View our wide range of brochures here!

Tri

Produits populaires
Produits les plus populaires dans la catégorie Clamping tools

CLAMPING TOOLS FOR PROFESSIONAL USE

The clamping tools in our online catalogue include clamps and vices that stand out for their quality materials, guaranteeing maximum safety for the user. Among the best-selling products in this category are the single-hand clamp and the steel screw clamp system. The former is particularly practical as it opens and widens with one hand and has a spread function for greater versatility. It features a comfortable design that is found right in the ergonomic two-component handle. The steel screw clamp, with rolled and galvanized steel profiles, has a cast iron sliding jaw and a swivelling clamping plate.

The clamping tool range also includes a solid steel screw clamp with T-handle, ideal for clamping high loads with optimal safety. With an adjustable angle of up to 35°, the clamp allows you to tighten non-parallel planes and easily adapts to the material to be clamped. Our range of clamping tools features quick-tightening steel clamps as well as spring clamps, equipped with galvanized steel or durable plastic pressure plates that are highly resistant to wear throughout their long service life.


VICE CLAMPS AND OTHER QUALITY CLAMPING TOOLS

As for vices, among the most popular products are our high quality parallel vice as well as polyurethane protective jaw that can be fitted to the parallel vice. Made from forged steel with tempered induction jaws and tempered induction and ground sliding parts, our parallel vices guarantee maximum performance in a wide variety of tasks. The polyurethane protective jaws, with prism-shaped cavities, are highly malleable yet easily restored to their original shape and are also equipped with a special magnetic support.