Register now in 3 simple steps to gain access to purchase over 15,000 products
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Tri
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
A Lightweight ergonomic Stapler
Battery-powered strip nailer for Ø 2.9 to 3.3 mm nails in lengths of 50 to 90 mm
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm